IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0810-08

  • ERIKS:13565515
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.56

-

10+

€3.90

40.58%

25+

€1.84

71.88%

50+

€1.52

76.81%

100+

€1.31

80.00%

200+

€1.06

83.77%

500+

€0.84

87.25%

1000+

€0.70

89.28%

2500+

€0.55

91.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0810-08
Shaft diameter
1/2 in
Outer diameter
5/8 in
Width
1/2 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free