IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0608-08

  • ERIKS:13565511
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€3.00/ pieceexcl. VAT

€3.63incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.00

-

10+

€2.32

22.78%

25+

€1.77

41.14%

50+

€1.41

53.16%

100+

€1.20

60.13%

200+

€0.97

67.72%

500+

€0.76

74.68%

1000+

€0.65

78.48%

2500+

€0.46

84.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0608-08
Shaft diameter
3/8 in
Outer diameter
1/2 in
Width
1/2 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free