IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0506-06

  • ERIKS:13565510
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€2.91/ pieceexcl. VAT

€3.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.91

-

10+

€2.22

23.53%

25+

€1.65

43.14%

50+

€1.35

53.59%

100+

€1.14

60.78%

200+

€0.91

68.63%

500+

€0.70

75.82%

1000+

€0.59

79.74%

2500+

€0.42

85.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0506-06
Shaft diameter
5/16 in
Outer diameter
3/8 in
Width
3/8 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free