IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0305-05

  • ERIKS:13565506
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€2.83/ pieceexcl. VAT

€3.42incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.83

-

10+

€2.15

24.16%

25+

€1.56

44.97%

50+

€1.27

55.03%

100+

€1.05

63.09%

200+

€0.82

71.14%

500+

€0.65

77.18%

1000+

€0.55

80.54%

2500+

€0.38

86.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0305-05
Shaft diameter
3/16 in
Outer diameter
5/16 in
Width
5/16 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free