IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0204-04

  • ERIKS:13565503
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€2.79/ pieceexcl. VAT

€3.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.79

-

10+

€2.11

24.49%

25+

€1.52

45.58%

50+

€1.20

57.14%

100+

€0.97

65.31%

200+

€0.76

72.79%

500+

€0.61

78.23%

1000+

€0.46

83.67%

2500+

€0.32

88.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0204-04
Shaft diameter
1/8 in
Outer diameter
1/4 in
Width
1/4 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free