

€10.07/ pieceexcl. VAT
€12.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.07 | - |
10+ | €6.65 | 33.96% |
25+ | €4.66 | 53.77% |
50+ | €3.82 | 62.08% |
100+ | €3.40 | 66.23% |
200+ | €2.91 | 71.13% |
500+ | €2.45 | 75.66% |
1000+ | €1.92 | 80.94% |
2500+ | €1.82 | 81.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |