IGUS

IGUS Straight bushing Maintenance-free iglidur® HSD350 /iglidur® HSD350 HSD350SM-1618-15

  • ERIKS:13565495
Image 1
Save to list

€7.64/ pieceexcl. VAT

€9.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.64

-

10+

€4.75

37.81%

25+

€3.10

59.45%

50+

€2.41

68.41%

100+

€2.03

73.38%

200+

€1.65

78.36%

500+

€1.39

81.84%

1000+

€1.06

86.07%

2500+

€0.99

87.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSD350SM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® HSD350
Tread material
iglidur® HSD350
Maintenance
Maintenance-free