IGUS

IGUS Straight bushing Maintenance-free iglidur® HSD350 /iglidur® HSD350 HSD350SM-1214-12

  • ERIKS:13565494
Image 1
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.90

-

10+

€4.16

39.67%

25+

€2.58

62.53%

50+

€1.94

71.90%

100+

€1.58

77.13%

200+

€1.27

81.54%

500+

€1.06

84.57%

1000+

€0.80

88.43%

2500+

€0.72

89.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSD350SM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® HSD350
Tread material
iglidur® HSD350
Maintenance
Maintenance-free