

€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.50 | - |
10+ | €3.84 | 40.94% |
25+ | €2.28 | 64.91% |
50+ | €1.71 | 73.68% |
100+ | €1.35 | 79.24% |
200+ | €1.05 | 83.92% |
500+ | €0.87 | 86.55% |
1000+ | €0.65 | 90.06% |
2500+ | €0.61 | 90.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |