

€6.42/ pieceexcl. VAT
€7.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.42 | - |
10+ | €3.80 | 40.83% |
25+ | €2.24 | 65.09% |
50+ | €1.65 | 74.26% |
100+ | €1.33 | 79.29% |
200+ | €1.03 | 84.02% |
500+ | €0.84 | 86.98% |
1000+ | €0.63 | 90.24% |
2500+ | €0.59 | 90.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |