

€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €3.46 | 42.41% |
25+ | €2.00 | 66.77% |
50+ | €1.41 | 76.58% |
100+ | €1.08 | 81.96% |
200+ | €0.80 | 86.71% |
500+ | €0.67 | 88.92% |
1000+ | €0.46 | 92.41% |
2500+ | €0.42 | 93.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |