IGUS

IGUS Straight bushing Maintenance-free iglidur® H4 /iglidur® H4 H4SM-3943-40

  • ERIKS:13565475
Image 1
Save to list

€17.48/ pieceexcl. VAT

€21.15incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.48

-

10+

€12.48

28.59%

25+

€9.25

47.07%

50+

€7.14

59.13%

100+

€5.70

67.39%

200+

€4.75

72.83%

500+

€4.14

76.30%

1000+

€3.78

78.37%

2500+

€3.44

80.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H4SM-3943-40
Shaft diameter
39 mm
Outer Diameter
43 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® H4
Tread material
iglidur® H4
Maintenance
Maintenance-free