

€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.65 | - |
10+ | €4.62 | 30.57% |
25+ | €3.15 | 52.57% |
50+ | €2.34 | 64.86% |
100+ | €1.79 | 73.14% |
200+ | €1.41 | 78.86% |
500+ | €1.08 | 83.71% |
1000+ | €0.86 | 87.14% |
2500+ | €0.63 | 90.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4SM-2022-15 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |