IGUS

IGUS Straight bushing Maintenance-free iglidur® H4 /iglidur® H4 H4SM-1820-15

  • ERIKS:13565473
Image 1
Save to list

€6.44/ pieceexcl. VAT

€7.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.44

-

10+

€4.48

30.38%

25+

€3.08

52.21%

50+

€2.26

64.90%

100+

€1.73

73.16%

200+

€1.37

78.76%

500+

€1.06

83.48%

1000+

€0.84

87.02%

2500+

€0.61

90.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H4SM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H4
Tread material
iglidur® H4
Maintenance
Maintenance-free