IGUS

IGUS Straight bushing Maintenance-free iglidur® H4 /iglidur® H4 H4SM-1618-20

  • ERIKS:13565472
Image 1
Save to list

€6.61/ pieceexcl. VAT

€8.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.61

-

10+

€4.83

27.01%

25+

€3.46

47.70%

50+

€2.89

56.32%

100+

€2.17

67.24%

200+

€1.77

73.28%

500+

€1.29

80.46%

1000+

€1.08

83.62%

2500+

€0.80

87.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H4SM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H4
Tread material
iglidur® H4
Maintenance
Maintenance-free