

€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.55 | - |
10+ | €3.84 | 30.82% |
25+ | €2.62 | 52.74% |
50+ | €1.94 | 65.07% |
100+ | €1.48 | 73.29% |
200+ | €1.18 | 78.77% |
500+ | €0.91 | 83.56% |
1000+ | €0.72 | 86.99% |
2500+ | €0.51 | 90.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |