

€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €3.50 | 30.57% |
25+ | €2.41 | 52.08% |
50+ | €1.81 | 64.15% |
100+ | €1.35 | 73.21% |
200+ | €1.06 | 78.87% |
500+ | €0.82 | 83.77% |
1000+ | €0.65 | 87.17% |
2500+ | €0.44 | 91.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |