IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-6065-60

  • ERIKS:13565408
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€33.93/ pieceexcl. VAT

€41.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.93

-

10+

€23.69

30.18%

25+

€17.46

48.54%

50+

€15.22

55.15%

100+

€14.76

56.49%

200+

€12.94

61.87%

500+

€12.48

63.21%

1000+

€11.69

65.57%

2500+

€10.94

67.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-6065-60
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free