IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-5055-50

  • ERIKS:13565405
Image 1
Image 2
Image 1
Image 2
Save to list

€26.33/ pieceexcl. VAT

€31.86incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.33

-

10+

€18.32

30.45%

25+

€13.43

48.99%

50+

€11.63

55.84%

100+

€11.17

57.58%

200+

€9.80

62.77%

500+

€9.42

64.21%

1000+

€8.82

66.52%

2500+

€8.25

68.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-5055-50
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free