IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-5055-40

  • ERIKS:13565404
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€30.12/ pieceexcl. VAT

€36.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.12

-

10+

€22.04

26.81%

25+

€17.61

41.51%

50+

€15.18

49.59%

100+

€14.23

52.74%

200+

€12.08

59.87%

500+

€11.17

62.90%

1000+

€10.58

64.86%

2500+

€9.79

67.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free