IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-5055-20

  • ERIKS:13565402
Image 1
Image 2
Image 1
Image 2
Save to list

€15.68/ pieceexcl. VAT

€18.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.68

-

10+

€10.79

31.15%

25+

€7.81

50.18%

50+

€6.63

57.70%

100+

€6.18

60.61%

200+

€5.42

65.45%

500+

€5.19

66.91%

1000+

€4.79

69.45%

2500+

€4.50

71.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-5055-20
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free