




€18.22/ pieceexcl. VAT
€22.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.22 | - |
10+ | €12.60 | 30.87% |
25+ | €9.16 | 49.74% |
50+ | €7.83 | 57.04% |
100+ | €7.37 | 59.54% |
200+ | €6.46 | 64.55% |
500+ | €6.18 | 66.11% |
1000+ | €5.76 | 68.40% |
2500+ | €5.38 | 70.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |