




€14.99/ pieceexcl. VAT
€18.14incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.99 | - |
10+ | €10.34 | 31.05% |
25+ | €7.45 | 50.32% |
50+ | €6.29 | 58.05% |
100+ | €5.83 | 61.09% |
200+ | €5.15 | 65.65% |
500+ | €4.88 | 67.43% |
1000+ | €4.56 | 69.58% |
2500+ | €4.24 | 71.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |