IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-4044-50

  • ERIKS:13565397
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€19.82/ pieceexcl. VAT

€23.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.82

-

10+

€13.70

30.87%

25+

€9.99

49.57%

50+

€8.57

56.76%

100+

€8.13

58.96%

200+

€7.14

63.95%

500+

€6.82

65.58%

1000+

€6.35

67.98%

2500+

€5.97

69.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free