IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-4044-40

  • ERIKS:13565396
Image 1
Image 2
Image 1
Image 2
Save to list

€17.56/ pieceexcl. VAT

€21.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.56

-

10+

€12.12

30.95%

25+

€8.80

49.89%

50+

€7.51

57.25%

100+

€7.05

59.85%

200+

€6.19

64.72%

500+

€5.93

66.23%

1000+

€5.49

68.72%

2500+

€5.13

70.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free