




€15.28/ pieceexcl. VAT
€18.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.28 | - |
10+ | €10.51 | 31.22% |
25+ | €7.58 | 50.37% |
50+ | €6.42 | 57.96% |
100+ | €5.99 | 60.82% |
200+ | €5.28 | 65.42% |
500+ | €5.00 | 67.29% |
1000+ | €4.66 | 69.53% |
2500+ | €4.33 | 71.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |