IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3539-30

  • ERIKS:13565391
Image 1
Image 2
Image 1
Image 2
Save to list

€14.46/ pieceexcl. VAT

€17.50incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.46

-

10+

€9.94

31.27%

25+

€7.16

50.46%

50+

€6.04

58.21%

100+

€5.61

61.24%

200+

€4.94

65.83%

500+

€4.67

67.67%

1000+

€4.33

70.04%

2500+

€4.05

72.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free