IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3539-20

  • ERIKS:13565390
Image 1
Image 2
Image 1
Image 2
Save to list

€12.45/ pieceexcl. VAT

€15.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.45

-

10+

€8.55

31.30%

25+

€6.08

51.15%

50+

€5.09

59.08%

100+

€4.66

62.60%

200+

€4.09

67.18%

500+

€3.88

68.85%

1000+

€3.57

71.30%

2500+

€3.34

73.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3539-20
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free