IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3236-40

  • ERIKS:13565389
Image 1
Image 2
Image 1
Image 2
Save to list

€12.96/ pieceexcl. VAT

€15.68incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.96

-

10+

€8.89

31.38%

25+

€6.37

50.88%

50+

€5.34

58.80%

100+

€4.88

62.32%

200+

€4.31

66.72%

500+

€4.09

68.48%

1000+

€3.80

70.67%

2500+

€3.52

72.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3236-40
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free