IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3236-30

  • ERIKS:13565388
Image 1
Image 2
Image 1
Image 2
Save to list

€11.13/ pieceexcl. VAT

€13.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.13

-

10+

€7.58

31.91%

25+

€5.40

51.54%

50+

€4.48

59.73%

100+

€4.03

63.82%

200+

€3.55

68.09%

500+

€3.34

69.97%

1000+

€3.12

72.01%

2500+

€2.87

74.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3236-30
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free