IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3236-20

  • ERIKS:13565387
Image 1
Image 2
Image 1
Image 2
Save to list

€9.29/ pieceexcl. VAT

€11.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.29

-

10+

€6.31

32.11%

25+

€4.43

52.35%

50+

€3.59

61.35%

100+

€3.17

65.85%

200+

€2.79

69.94%

500+

€2.60

71.98%

1000+

€2.41

74.03%

2500+

€2.22

76.07%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3236-20
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free