IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3034-40

  • ERIKS:13565386
Image 1
Image 2
Image 1
Image 2
Save to list

€12.54/ pieceexcl. VAT

€15.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.54

-

10+

€8.59

31.52%

25+

€6.12

51.21%

50+

€5.13

59.09%

100+

€4.69

62.58%

200+

€4.14

66.97%

500+

€3.91

68.79%

1000+

€3.61

71.21%

2500+

€3.40

72.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free