




€9.94/ pieceexcl. VAT
€12.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.94 | - |
10+ | €6.75 | 32.12% |
25+ | €4.75 | 52.20% |
50+ | €3.91 | 60.61% |
100+ | €3.48 | 65.01% |
200+ | €3.08 | 69.02% |
500+ | €2.87 | 71.13% |
1000+ | €2.62 | 73.61% |
2500+ | €2.47 | 75.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-3034-25 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |