IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3034-20

  • ERIKS:13565383
Image 1
Image 2
Image 1
Image 2
Save to list

€9.06/ pieceexcl. VAT

€10.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.06

-

10+

€6.14

32.29%

25+

€4.29

52.62%

50+

€3.50

61.43%

100+

€3.08

66.04%

200+

€2.72

70.02%

500+

€2.53

72.12%

1000+

€2.32

74.42%

2500+

€2.15

76.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free