IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2832-30

  • ERIKS:13565382
Image 1
Image 2
Image 1
Image 2
Save to list

€10.47/ pieceexcl. VAT

€12.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.47

-

10+

€7.16

31.58%

25+

€5.04

51.91%

50+

€4.16

60.25%

100+

€3.72

64.43%

200+

€3.29

68.60%

500+

€3.12

70.24%

1000+

€2.85

72.78%

2500+

€2.64

74.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2832-30
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free