IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2832-25

  • ERIKS:13565381
Image 1
Image 2
Image 1
Image 2
Save to list

€9.67/ pieceexcl. VAT

€11.70incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.67

-

10+

€6.57

32.02%

25+

€4.64

52.06%

50+

€3.80

60.71%

100+

€3.34

65.42%

200+

€2.93

69.74%

500+

€2.77

71.32%

1000+

€2.55

73.67%

2500+

€2.38

75.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2832-25
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free