IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2832-20

  • ERIKS:13565380
Image 1
Image 2
Image 1
Image 2
Save to list

€9.75/ pieceexcl. VAT

€11.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.75

-

10+

€6.44

33.92%

25+

€4.66

52.24%

50+

€3.76

61.40%

100+

€3.33

65.89%

200+

€2.83

70.96%

500+

€2.60

73.29%

1000+

€2.49

74.46%

2500+

€2.26

76.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2832-20
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free