IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2528-25

  • ERIKS:13565378
Image 1
Image 2
Image 1
Image 2
Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.21

-

10+

€5.55

32.41%

25+

€3.86

53.01%

50+

€3.12

62.04%

100+

€2.64

67.82%

200+

€2.34

71.53%

500+

€2.19

73.38%

1000+

€2.00

75.69%

2500+

€1.86

77.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2528-25
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free