




€8.53/ pieceexcl. VAT
€10.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.53 | - |
10+ | €5.47 | 35.86% |
25+ | €3.86 | 54.79% |
50+ | €3.06 | 64.14% |
100+ | €2.64 | 69.04% |
200+ | €2.24 | 73.72% |
500+ | €2.09 | 75.50% |
1000+ | €1.98 | 76.84% |
2500+ | €1.84 | 78.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |