IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2528-15

  • ERIKS:13565376
Image 1
Image 2
Image 1
Image 2
Save to list

€7.16/ pieceexcl. VAT

€8.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.16

-

10+

€4.77

33.42%

25+

€3.27

54.38%

50+

€2.58

63.93%

100+

€2.15

70.03%

200+

€1.90

73.47%

500+

€1.77

75.33%

1000+

€1.58

77.98%

2500+

€1.46

79.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2528-15
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free