IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2427-20

  • ERIKS:13565373
Image 1
Image 2
Image 1
Image 2
Save to list

€7.58/ pieceexcl. VAT

€9.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.58

-

10+

€5.11

32.58%

25+

€3.52

53.63%

50+

€2.81

62.91%

100+

€2.38

68.67%

200+

€2.11

72.18%

500+

€1.92

74.69%

1000+

€1.79

76.44%

2500+

€1.63

78.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2427-20
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free