IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2427-15

  • ERIKS:13565372
Image 1
Image 2
Image 1
Image 2
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.07

-

10+

€4.73

33.06%

25+

€3.25

54.03%

50+

€2.57

63.71%

100+

€2.13

69.89%

200+

€1.88

73.39%

500+

€1.73

75.54%

1000+

€1.56

77.96%

2500+

€1.46

79.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2427-15
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free