IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2225-25

  • ERIKS:13565370
Image 1
Image 2
Image 1
Image 2
Save to list

€7.90/ pieceexcl. VAT

€9.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.90

-

10+

€5.34

32.45%

25+

€3.69

53.37%

50+

€2.95

62.74%

100+

€2.53

68.03%

200+

€2.22

71.88%

500+

€2.07

73.80%

1000+

€1.88

76.20%

2500+

€1.77

77.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2225-25
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free