IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2225-20

  • ERIKS:13565369
Image 1
Image 2
Image 1
Image 2
Save to list

€7.45/ pieceexcl. VAT

€9.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.45

-

10+

€4.98

33.16%

25+

€3.44

53.83%

50+

€2.76

63.01%

100+

€2.28

69.39%

200+

€2.03

72.70%

500+

€1.88

74.74%

1000+

€1.71

77.04%

2500+

€1.56

79.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2225-20
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free