IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2023-30

  • ERIKS:13565367
Image 1
Image 2
Image 1
Image 2
Save to list

€8.15/ pieceexcl. VAT

€9.86incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.15

-

10+

€5.47

32.87%

25+

€3.82

53.15%

50+

€3.10

62.00%

100+

€2.62

67.83%

200+

€2.32

71.56%

500+

€2.15

73.66%

1000+

€1.98

75.76%

2500+

€1.82

77.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free