IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2023-25

  • ERIKS:13565366
Image 1
Image 2
Image 1
Image 2
Save to list

€7.70/ pieceexcl. VAT

€9.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.70

-

10+

€5.19

32.59%

25+

€3.57

53.58%

50+

€2.85

62.96%

100+

€2.43

68.40%

200+

€2.15

72.10%

500+

€1.98

74.32%

1000+

€1.82

76.30%

2500+

€1.67

78.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2023-25
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free