IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2023-20

  • ERIKS:13565365
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.26

-

10+

€4.86

32.98%

25+

€3.34

53.93%

50+

€2.64

63.61%

100+

€2.20

69.63%

200+

€1.98

72.77%

500+

€1.82

74.87%

1000+

€1.63

77.49%

2500+

€1.52

79.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free