IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2023-15

  • ERIKS:13565364
Image 1
Image 2
Image 1
Image 2
Save to list

€6.84/ pieceexcl. VAT

€8.28incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.84

-

10+

€4.56

33.33%

25+

€3.14

54.17%

50+

€2.47

63.89%

100+

€2.01

70.56%

200+

€1.81

73.61%

500+

€1.63

76.11%

1000+

€1.48

78.33%

2500+

€1.37

80.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free