IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2023-10

  • ERIKS:13565363
Image 1
Image 2
Image 1
Image 2
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.38

-

10+

€4.24

33.63%

25+

€2.87

55.06%

50+

€2.24

64.88%

100+

€1.82

71.43%

200+

€1.62

74.70%

500+

€1.46

77.08%

1000+

€1.31

79.46%

2500+

€1.22

80.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2023-10
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free