IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1820-25

  • ERIKS:13565362
Image 1
Image 2
Image 1
Image 2
Save to list

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.04

-

10+

€4.01

33.65%

25+

€2.72

55.03%

50+

€2.09

65.41%

100+

€1.63

72.96%

200+

€1.46

75.79%

500+

€1.31

78.30%

1000+

€1.18

80.50%

2500+

€1.08

82.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1820-25
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free